This product requires certification to purchase.

Elongated Toilet Bowl in Spring Green

KOHLER

Memoirs® Elongated Toilet Bowl in Spring Green

  • Fast #
  • Part #K5626-H15
  • Item #10216712
  • Manufacturer Part #5626-H15
5 out of 5 Customer Rating
Brand image
KOHLER

Memoirs® Elongated Toilet Bowl in Spring Green

  • Fast #
  • Part #K5626-H15
  • Item #10216712
  • Manufacturer Part #5626-H15
5 out of 5 Customer Rating

X Points

Color Finish Name: Spring Green Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 18
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Elongated bowl offers added room and comfort
  • Comfort Height® feature offers chair-height seating that makes sitting down and standing up easier for most adults
  • Concealed trapway facilitates easy cleaning and enhances design
  • Combines with the K-4433 or K-4434 tank to create a complete K-6999 or K-6669 toilet
  • Coordinates with other products in the Memoirs collection
  • 2-1/8 in (54 mm) fully glazed trapway
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Memoirs®
Color Finish Category:
Greens
Color Finish Name:
Spring Green
Dual Flush:
No
EPA Compliant:
Yes
Flush Type:
Gravity
Height:
16-1/2 in
Length:
28-9/16 in
Material:
Vitreous China
Toilet Bowl Height:
16-1/2 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Bowl
Toilet/Urinal Outlet:
Floor
Trap Size:
2-1/8 in
UPC:
195711101150
Width:
15-5/16 in