Hand Shower Holder in Vibrant® Brushed Bronze
Memoirs® Hand Shower Holder in Vibrant® Brushed Bronze
Package Quantity Info:
Each: 1 Case: 1 Pallet: 960-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Bracket pivots and rotates to position handshower at desired angle
- Coordinates with Memoirs® faucets and accessories
- Ideal for hydro-massage or reaching specific areas of the body
- Solid brass construction and exposed pop-up drain without overflow
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Memoirs®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vibrant Brushed Bronze
- Diameter:
- 2-11/25 in
- Faucet Part Type:
- Hand Shower Holder
- Fits Brand:
- KOHLER
- IAPMO Listed:
- No
- Length:
- 3-1/2 in
- NSF Certified:
- No
- UPC:
- 650531322869
- WaterSense Labeled:
- No
- Width:
- 2-7/16 in