Hand Shower Holder in Vibrant® Brushed Nickel
Memoirs® Hand Shower Holder in Vibrant® Brushed Nickel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Includes polished chrome handshower hose
- For use with a handshower (sold separately)
- Coordinates with Memoirs® faucets and accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Memoirs®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- Diameter:
- 2-11/25 in
- Faucet Part Type:
- Hand Shower Holder
- Fits Brand:
- KOHLER
- Height:
- 3-1/20 in
- Hose Length:
- 59 in
- IAPMO Listed:
- No
- Length:
- 3-1/16 in
- NSF Certified:
- No
- UPC:
- 650531294975
- WaterSense Labeled:
- No
- Width:
- 2-7/16 in