Left-Hand Trip Lever in Brushed Chrome
Memoirs® Left-Hand Trip Lever in Brushed Chrome
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For use with the Memoirs Comfort Height® toilet
- Coordinates with other products in the Memoirs collection
- Premium metal construction for durability and reliability
- Kohler finishes resist corrosion and tarnishing
- ADA compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Adjustable:
- No
- Brand Model Compatibility:
- Comfort Height® Toilets
- CSA Certified:
- CSA B125.1
- Collection:
- Memoirs®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Brushed Chrome
- Diameter:
- 1-7/16 in
- Handle Type:
- Lever
- Installation Type:
- Wall Mount
- Length:
- 2-5/8 in
- Material:
- Metal
- Trip Lever Location:
- Left-Hand
- UPC:
- 650531997937
- WaterSense Labeled:
- No
- Width:
- 7/8 in