This product requires certification to purchase.

Left-Hand Trip Lever in Vibrant French Gold

KOHLER

Memoirs® Left-Hand Trip Lever in Vibrant French Gold

  • Fast #
  • Part #K9167-L-AF
  • Item #4137389
  • Manufacturer Part #9167-L-AF
5 out of 5 Customer Rating
Brand image
KOHLER

Memoirs® Left-Hand Trip Lever in Vibrant French Gold

  • Fast #
  • Part #K9167-L-AF
  • Item #4137389
  • Manufacturer Part #9167-L-AF
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant French Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 250
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Left-hand trip lever
  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • For use with the Memoirs® Comfort Height® toilet
  • Coordinates with other products in the Memoirs® collection
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
7/8 in
Length
2-5/8 in
Width
7/8 in
Characteristics & Features
Adjustable
No
Brand Model Compatibility
Comfort Height® Toilets
Collection
Memoirs®
Color Finish Category
Gold Tones
Color Finish Name
Vibrant French Gold
Handle Type
Left Hand Trip Lever
Installation Type
Wall Mount
Material
Metal
Trip Lever Location
Left-Hand
Warranty & Product Information
ADA Compliant
Yes
BAA Compliant
No
CSA Certified
CSA B125.1
UPC
650531997890