MEMOIRS STATELY 24 LAV-4CC
Memoirs® MEMOIRS STATELY 24 LAV-4CC
Package Quantity Info:
Each: 1 Pallet: 10-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- 4-inch center faucet holes.
- Elegant rectangular basin and deck.
- Overflow drain.
- Innovative Supramic technology provides superior strength and ultra-thin edge profiles.
- Combines with the K-30007 Memoirs console table legs to create a Memoirs console table.
- Coordinates with other products in the Memoirs collection.
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Residential
- Collection:
- Memoirs®
- Color Finish Category:
- Greys
- Color Finish Name:
- Ice Grey
- Height:
- 8-5/8
- Length:
- 24-1/2
- Pedestal Only:
- No
- Type:
- K29999-4-95
- UPC:
- 885612698773
- Vessel Only:
- No
- WaterSense Labeled:
- No
- Width:
- 20-1/2