This product requires certification to purchase.

Pedestal Sink Base in Thunder™ Grey

KOHLER

Memoirs® Pedestal Sink Base in Thunder™ Grey

  • Fast #
  • Part #K2267-58
  • Item #597080
  • Manufacturer Part #2267-58
5 out of 5 Customer Rating
Brand image
KOHLER

Memoirs® Pedestal Sink Base in Thunder™ Grey

  • Fast #
  • Part #K2267-58
  • Item #597080
  • Manufacturer Part #2267-58
5 out of 5 Customer Rating

X Points

Color Finish Name: Thunder Grey Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Combines with the Kohler® K-2345, Kohler® K-2269, Kohler® K-2239 or Kohler® K-2259 basin to create the Kohler® K-2238, Kohler® K-2258, Kohler® K-2268 or Kohler® K-2344 Memoirs® pedestal sink
  • Coordinates with other products in the Memoirs® collection
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
Application:
Residential
Brand Model Compatibility:
K-2345, K-2269, K-2239, K-2259
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Memoirs®
Color Finish Category:
Greys
Color Finish Name:
Thunder Grey
GSA Approved:
No
Height:
27-3/8 in
IAPMO Listed:
No
NSF Certified:
No
Pedestal Only:
Yes
Sink Installation Type:
Pedestal Sink Base
Sink Material:
Fireclay
UPC:
040688675886
Vessel Only:
No
Width:
17-1/2 in