24 x 19-3/4 in. Rectangular Dual Mount Bathroom Sink in Dune
Memoirs® 24 x 19-3/4 in. Rectangular Dual Mount Bathroom Sink in Dune
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 16-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Center faucet holes: 4"
- Refined rectangular basin
- Overflow drain
- Combines with the Kohler® K-2267 pedestal to create the Kohler® K-2238-4 Memoirs® pedestal sink
- Coordinates with other products in the Memoirs® collection
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Residential
- Brand Model Compatibility:
- K-2267 Pedestal
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Memoirs®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Dune
- Drain Opening:
- 1-3/4 in
- Faucet Center Size:
- 4 in
- GSA Approved:
- No
- Height:
- 8 in
- IAPMO Listed:
- No
- Length:
- 24-3/16 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Overflow Included:
- Yes
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 15 in x 13 in x 4-1/2 in
- Sink Depth:
- 8 in
- Sink Installation Type:
- Consoles, Pedestal Sink
- Sink Material:
- Fireclay
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 885612011732
- Vessel Only:
- Yes
- WaterSense Labeled:
- No
- Width:
- 19-7/8 in