This product requires certification to purchase.

24-3/16 x 19-7/8 in. Rectangular Dual Mount Bathroom Sink in Ice™ Grey

KOHLER

Memoirs® 24-3/16 x 19-7/8 in. Rectangular Dual Mount Bathroom Sink in Ice™ Grey

  • Fast #
  • Part #K2239-8-95
  • Item #586880
  • Manufacturer Part #2239-8-95
5 out of 5 Customer Rating
Brand image
KOHLER

Memoirs® 24-3/16 x 19-7/8 in. Rectangular Dual Mount Bathroom Sink in Ice™ Grey

  • Fast #
  • Part #K2239-8-95
  • Item #586880
  • Manufacturer Part #2239-8-95
5 out of 5 Customer Rating

X Points

Color Finish Name: Ice Grey Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 16
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Center faucet holes: 8"
  • Refined rectangular basin
  • Overflow drain
  • Combines with the Kohler® K-2267 pedestal to create the Kohler® K-2238-8 Memoirs® pedestal sink
  • Coordinates with other products in the Memoirs® collection
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Application:
Residential
Brand Model Compatibility:
K-2267 Pedestal
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Memoirs®
Color Finish Category:
Greys
Color Finish Name:
Ice Grey
Drain Opening:
1-3/4 in
Faucet Center Size:
8 in
GSA Approved:
No
Height:
8 in
IAPMO Listed:
No
Length:
24-3/16 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
3 Hole
Overflow Included:
Yes
Pedestal Only:
No
Shape:
Rectangular
Sink Bowl Size:
15 in x 13 in
Sink Depth:
8 in
Sink Installation Type:
Consoles, Pedestal Sink
Sink Material:
Fireclay
Sink Size Range:
20 in - 25.99 in
UPC:
040688676555
Vessel Only:
Yes
Width:
19-7/8 in