Pedestal Vessel in Sandbar
Memoirs® Pedestal Vessel in Sandbar
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 16-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Single faucet hole
- Refined rectangular basin
- Overflow drain
- Combines with the Kohler® K-2267 pedestal to create the Kohler® K-2258-1 Memoirs® pedestal sink
- Coordinates with other products in the Memoirs® collection
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Residential
- Brand Model Compatibility:
- K-2267 Pedestal
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Memoirs®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Sandbar
- Drain Opening:
- 1-3/4 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 27-5/16 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 18 in x 15 in x 5-1/4 in
- Sink Depth:
- 9 in
- Sink Installation Type:
- Consoles, Pedestal Sink
- Sink Material:
- Fireclay
- Sink Size Range:
- 26 in - 30.99 in
- UPC:
- 040688873657
- Vessel Only:
- Yes
- WaterSense Labeled:
- No
- Width:
- 22-1/8 in