Memoirs® Pedestal Vessel in White

Part #K2239-8-0  |  Item #489524  |  Manufacturer Part #2239-8-0

$279.76 EACH

Color/Finish: White

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Center faucet holes: 8"
  • Refined rectangular basin
  • Overflow drain
  • Combines with the Kohler® K-2267 pedestal to create the Kohler® K-2238-8 Memoirs® pedestal sink
  • Coordinates with other products in the Memoirs® collection

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.2

Application: Residential

Brand Model Compatibility: K-2267 Pedestal

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Center Size: 8 in

Collection: Memoirs®

Color Finish: White

Color Finish Category: Whites

Drain Location: Rear Center

Drain Opening: 1-3/4 in

GSA Approved: No

IAPMO Listed: No

Length: 24-3/16 in

NSF Certified: No

Number Of Bowls: 1

Number of Holes: 3 Hole

Overall Sink Size: 24-3/16 in x 19-7/8 in

Pedestal Only - FEI: No

Product Type: Vessel

Shape: Rectangular

Sink Bowl Size: 15 in x 13 in x 4-1/2 in

Sink Depth: 8 in

Sink Installation Type: Consoles, Pedestal

Sink Material: Fireclay

Sink Size Range: 20 in - 25 in

Type: K2239-8-0

Vessel Only - FEI: Yes

WaterSense Labeled: No

Width: 19-7/8 in