Right-Hand Trip Lever in Vibrant® Brushed Moderne Brass
Memoirs® Right-Hand Trip Lever in Vibrant® Brushed Moderne Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with the Memoirs Comfort Height toilet
- Coordinates with other products in the Memoirs collection
- Right-hand Polished Chrome trip lever
- KOHLER finishes resist corrosion and tarnish
- Premium metal construction for durability
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Adjustable:
- No
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Memoirs®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant® Brushed Moderne Brass
- Handle Material:
- Metal
- Handle Type:
- Lever
- Length:
- 2-5/8 in
- Material:
- Metal
- Origin:
- Domestic
- Style:
- Modern
- Trip Lever Location:
- Right-Hand
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 1-7/16 in