Round Closed Towel Ring in Vibrant Brushed Bronze
Memoirs® Round Closed Towel Ring in Vibrant Brushed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 105-
Pick Up Not AvailableNot available in VA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in VA
Product Details
Product Details
- Material: Solid brass
- Kohler® finishes resist corrosion and tarnishing
- Coordinates with other products in the Memoirs® collection
- Three or four hole faucet drilling
- Vertical spray
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Memoirs®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vibrant Brushed Bronze
- Depth:
- 2-63/100
- Diameter:
- 5-5/8
- Height:
- 6-11/16
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 6
- Material:
- Brass
- Mount Type:
- Wall
- Projection:
- 2-5/8
- Ring Type:
- Closed
- Shape:
- Round
- UPC:
- 087206578434