This product requires certification to purchase.

Single Function Hand Shower in Vibrant Brushed Nickel

KOHLER

Memoirs® Single Function Hand Shower in Vibrant Brushed Nickel

  • Fast #
  • Part #K419-BN
  • Item #2849432
  • Manufacturer Part #419-BN
5 out of 5 Customer Rating
Brand image
KOHLER

Memoirs® Single Function Hand Shower in Vibrant Brushed Nickel

  • Fast #
  • Part #K419-BN
  • Item #2849432
  • Manufacturer Part #419-BN
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 108
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Single-function handshower delivers a full and consistent spray regardless of water pressure
  • Ergonomic sprayhead pivots to allow precise adjustment for a targeted hydro-massage
  • MasterClean™ sprayface is easy to clean
  • Flow rate: 2.5 gpm
  • Requires Kohler® K-8593 or Kohler® K-9514 shower hose (sold separately)
  • Coordinates with Memoirs® faucets and accessories
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Memoirs®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Brushed Nickel
Depth:
4-5/8
Faucet Material:
Brass
Faucet Mount:
Ceiling Mount, Wall Mount
Hand Shower Flow Rate:
2.5
Hose Included:
No
IAPMO Listed:
Yes
Length:
11-1/16
NSF Certified:
No
Pause Control:
No
Showerhead Function:
Single
Spray Type:
Full
UPC:
650531294395
WaterSense Labeled:
No
Width:
2-7/8