This product requires certification to purchase.

Single Handle Diverter Valve Trim in Vibrant® Brushed Bronze

KOHLER

Memoirs® Single Handle Diverter Valve Trim in Vibrant® Brushed Bronze

  • Fast #
  • Part #KT10424-4V-BV
  • Item #2396234
  • Manufacturer Part #T10424-4V-BV
5 out of 5 Customer Rating
Brand image
KOHLER

Memoirs® Single Handle Diverter Valve Trim in Vibrant® Brushed Bronze

  • Fast #
  • Part #KT10424-4V-BV
  • Item #2396234
  • Manufacturer Part #T10424-4V-BV
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 50
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Patented K-joint installation ensures consistent trim appearance regardless of variability in valve rough-in
  • Ergonomic lever handle is ADA compliant
  • Trim requires valve to complete
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • One-piece weather resistant top
  • Access panels for easy service
  • Side by side supply and return
  • Heavy gauge base rails
  • Triple-coated steel, consisting of a polyester top coat and urethane primer coat preceded by an oxide pretreatment
  • Integral base rails with fork-lift access on three sides
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1, CSA B651
Collection:
Memoirs®
Color Finish Category:
Bronze Tones
Color Finish Name:
Vibrant Brushed Bronze
Faucet Connection Size:
3/4 in
Faucet Mount:
Wall Mount
Flow Rate:
2.5 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
4-1/2 in
IAPMO Listed:
Yes
Number of Handles:
Single Handle
Product Type:
Valve Trim
Shower Arm Reach:
3-15/16 in
Trim Only:
Yes
UPC:
650531252135
Valve Trim Type:
Transfer & Diverter
WaterSense Labeled:
No
Width:
4-1/2 in