Single Handle Shower Faucet in Vibrant® Brushed Nickel (Trim Only)

KOHLER

Memoirs® Single Handle Shower Faucet in Vibrant® Brushed Nickel (Trim Only)

Brand image
KOHLER

Memoirs® Single Handle Shower Faucet in Vibrant® Brushed Nickel (Trim Only)

  • Part #KTLS462-4V-BN
  • Item #7662111
  • Manufacturer Part #TLS462-4V-BN
3.1 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 24ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';

$1.00
EACH
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

EA: 1 CA: 6 PT: 150
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes trim, showerarm and flange. Valve not included.
  • Customize your shower with a Kohler showerhead
  • Pressure balance provides temperature regulation and anti-scald
  • For use with any KOHLER showerhead (sold separately)
  • Coordinates with Memoirs faucets and accessories
  • Includes faceplate with ADA-compliant metal Deco lever handle
  • Single handle controls both on/off activation and temperature setting
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Memoirs®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Depth:
6-1/2 in
End Connection 1:
NPT
End Connections:
NPT
Escutcheon Height:
6 in
Escutcheon Width:
6 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Height:
6 in
Faucet Material:
Metal
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Lever
Height:
6 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
6 in
Material:
Metal
NSF Certified:
No
Number of Handles:
Single Handle
Origin:
Global
Overall Width:
6 in
Shower Arm Reach:
6-1/2 in
Trim Only:
Yes
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No
Width:
6 in

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 5ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.'; Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';