This product requires certification to purchase.

Single Lever Handle Pressure Balancing Bath and Shower Faucet Trim in Polished Chrome

KOHLER

Memoirs® Single Lever Handle Pressure Balancing Bath and Shower Faucet Trim in Polished Chrome

  • Fast #
  • Part #KT461-4S-CP
  • Item #1396653
  • Manufacturer Part #T461-4S-CP
4 out of 5 Customer Rating
Brand image
KOHLER

Memoirs® Single Lever Handle Pressure Balancing Bath and Shower Faucet Trim in Polished Chrome

  • Fast #
  • Part #KT461-4S-CP
  • Item #1396653
  • Manufacturer Part #T461-4S-CP
4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 120
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Memoirs Stately
  • Trim only, requires valve to complete installation
  • KOHLER® ceramic disc valves prevent debris and hard water buildup, and exceed industry longevity standards by over two times, ensuring durable performance for life
  • Features Rite-Temp® pressure-balancing technology which ensures a comfortable temperature within +/- 3 degrees Fahrenheit
  • Solid brass construction ensures years of durability and reliability
  • 3-way showerhead, arm and flange
  • Showerhead flow rate: 2.5 gpm @ 80 psi
  • 6" diverter spout with 1/2" IPS connection
  • Flow Rate: 2.5 GPM
  • Handle Type: Lever
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Memoirs®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
CC
Faucet Mount:
Wall Mount
Flow Rate:
2.5 gpm
Handle Type:
Lever
Number of Handles:
Single Handle
Shower Arm Reach:
7-9/16 in
Spout Type:
Diverter
Trim Only:
Yes
Tub Spout Reach:
6 in
UPC:
040688851815
WaterSense Labeled:
No