1.28 gpf Elongated One Piece Toilet in Thunder™ Grey
Memoirs® Stately 1.28 gpf Elongated One Piece Toilet in Thunder™ Grey
Product Details
Product Details
- One-piece toilets integrate the tank and bowl into a seamless and easy to clean design
- Compact elongated bowl offers added comfort while occupying the same space as a round-front bowl
- Comfort Height® feature offers a chair height seating that makes sitting down and standing up easier for most adults
- Flow rate: 1.28 gpf
- Skirted trapway simplifies cleaning
- Includes standard left-hand trip lever
- Glenbury™ Quiet-Close™ with grip-tight seat
- Patented ReadyLock™ installation system is a simple solution for skirted toilets that saves time, hassle and eliminates the need to drill into the floor for a standard 12" rough-in
- Supply line not included
- Coordinates with other products in the Memoirs® collection
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Memoirs® Stately
- Color Finish Category:
- Greys
- Color Finish Name:
- Thunder Grey
- Dual Flush:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 28-1/4
- IAPMO Listed:
- No
- Length:
- 27-3/4
- MA Approved:
- No
- Material:
- Vitreous China
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Toilet Bowl Length:
- 24-11/16
- Toilet Bowl Width:
- 10-7/8
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- Yes
- Toilet Seat Shape:
- Elongated
- Toilet Type:
- One Piece
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- UPC:
- 885612382320
- WaterSense Labeled:
- Yes
- Width:
- 18-1/4