This product requires certification to purchase.

1.28 gpf Elongated Two Piece Toilet in Biscuit

KOHLER

Memoirs® Stately 1.28 gpf Elongated Two Piece Toilet in Biscuit

  • Fast #
  • Part #K36669-96
  • Item #9975031
  • Manufacturer Part #36669-96
4.1 out of 5 Customer Rating
Brand image
KOHLER

Memoirs® Stately 1.28 gpf Elongated Two Piece Toilet in Biscuit

  • Fast #
  • Part #K36669-96
  • Item #9975031
  • Manufacturer Part #36669-96
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Two-piece design
  • Elongated bowl offers added room and comfort
  • Comfort Heightfeature offers chair-height seating that makes sitting down and standing up easier for most adults
  • 1.28 gpf (4.8 lpf)
  • Left-hand Polished Chrome trip lever
  • 2-1/8 in (54 mm) fully glazed trap way
  • Concealed trap way and Clean Caps low-profile bolt caps facilitate easier cleaning and enhance design
  • Continuous Clean system automatically dispenses cleaning solution with every flush
  • Works with any white toilet bowl cleaner tablet; Tablets last up to six months in Continuous Clean ST system.
  • Aqua Piston canister optimizes the flow out of the tank, harnessing gravity and the natural powerful reducing cascade of water to increase the power and effectiveness of the flush
  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
Bowl Shape:
Elongated
Collection:
Memoirs® Stately
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Dual Flush:
No
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Handle Type:
Lever
Toilet Rough-In:
12 in
Toilet Type:
Two Piece
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Front
UPC:
195711068064
WaterSense Labeled:
Yes