This product requires certification to purchase.

1.28 gpf Elongated Two Piece Toilet in Biscuit

KOHLER

Memoirs® Stately 1.28 gpf Elongated Two Piece Toilet in Biscuit

  • Fast #
  • Part #K6669-96
  • Item #5169023
  • Manufacturer Part #6669-96
5 out of 5 Customer Rating
Brand image
KOHLER

Memoirs® Stately 1.28 gpf Elongated Two Piece Toilet in Biscuit

  • Fast #
  • Part #K6669-96
  • Item #5169023
  • Manufacturer Part #6669-96
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Two piece design
  • Elongated bowl offers added room and comfort
  • Comfort Height® feature offers a chair height seating that makes sitting down and standing up easier for most adults
  • Flow rate - 1.28 gpf
  • Concealed trapway and clean Caps® low profile bolt caps facilitate easier cleaning and enhanced design
  • Includes standard left hand polished chrome trip lever
  • Combination consists of the KOHLER K-5626 bowl and KOHLER K-4434 tank
  • Coordinates with other products in the Memoirs® collection
  • Fully glazed trapway - 2-1/8 in
  • 3-bolt quick connect installation
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
BAA Compliant:
No
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Memoirs® Stately
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Siphon Jet
GSA Approved:
No
Handle Material:
Chrome
Handle Type:
Lever
Height:
31-7/16 in
IAPMO Listed:
Yes
Length:
29-5/8 in
MA Approved:
No
Material:
Vitreous China
Toilet Bowl Depth:
29-5/8 in
Toilet Bowl Height:
16-1/2 in
Toilet Bowl Length:
29-5/8 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Two Piece
Toilet/Urinal Outlet:
Floor
Trap Size:
2 in
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Front
WaterSense Labeled:
Yes
Width:
20-1/2 in