1.28 gpf Elongated Two Piece Toilet in Black
Memoirs® Stately 1.28 gpf Elongated Two Piece Toilet in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
This product includes
KOHLER 1.28 gpf Toilet Tank in Black Black
Part #K4434-7
KOHLER Elongated Toilet Bowl in Black Black
Part #K5626-7
- Two piece design
- Elongated bowl offers added room and comfort
- Comfort Height® feature offers a chair height seating that makes sitting down and standing up easier for most adults
- Flow rate - 1.28 gpf
- Concealed trapway and clean Caps® low profile bolt caps facilitate easier cleaning and enhanced design
- Includes standard left hand polished chrome trip lever
- Combination consists of the KOHLER K-5626 bowl and KOHLER K-4434 tank
- Coordinates with other products in the Memoirs® collection
- Fully glazed trapway - 2-1/8 in
- 3-bolt quick connect installation
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Memoirs® Stately
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Black
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Siphon Jet
- GSA Approved:
- No
- Handle Material:
- Chrome
- Handle Type:
- Lever
- Height:
- 31-7/16 in
- IAPMO Listed:
- Yes
- Length:
- 29-5/8 in
- MA Approved:
- No
- Material:
- Vitreous China
- Toilet Bowl Depth:
- 29-5/8 in
- Toilet Bowl Height:
- 16-1/2 in
- Toilet Bowl Length:
- 29-5/8 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Two Piece
- Toilet/Urinal Outlet:
- Floor
- Trap Size:
- 2 in
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- WaterSense Labeled:
- Yes
- Width:
- 20-1/2 in