This product requires certification to purchase.

1.28 gpf Round Two Piece Toilet in Biscuit

KOHLER

Memoirs® Stately 1.28 gpf Round Two Piece Toilet in Biscuit

  • Fast #
  • Part #K3933-96
  • Item #4306573
  • Manufacturer Part #3933-96
4.5 out of 5 Customer Rating
Brand image
KOHLER

Memoirs® Stately 1.28 gpf Round Two Piece Toilet in Biscuit

  • Fast #
  • Part #K3933-96
  • Item #4306573
  • Manufacturer Part #3933-96
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Two piece design
  • Round front bowl offers an ideal solution for smaller baths and powder rooms
  • Comfort Height® feature offers a chair height seating that makes sitting down and standing up easier for most adults
  • Flow rate - 1.28 gpf
  • Fully glazed trapway - 2-1/8 in
  • Includes standard left hand polished chrome trip lever
  • AquaPiston® canister optimizes the flow out of the tank, harnessing gravity and the natural powerful reducing cascade of water to increase the power and effectiveness of the flush
  • Coordinates with other products in the Memoirs® collection with stately design
  • 3-bolt quick connect installation
  • Seat and supply line sold separately
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
BAA Compliant:
No
Bowl Height Range:
16-17 in
Bowl Only:
No
Bowl Shape:
Round
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Memoirs® Stately
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Material:
Chrome
Handle Type:
Lever
Height:
31-1/8
IAPMO Listed:
No
Length:
28-3/8
MA Approved:
No
Material:
Vitreous China
Tank Only:
No
Toilet Bowl Depth:
27-13/16
Toilet Bowl Height:
16-1/2
Toilet Bowl Length:
27-13/16
Toilet Bowl Width:
15-1/8
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Two Piece
Toilet/Urinal Outlet:
Floor
Trap Size:
2-1/8
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Front
Type:
K3933-96
WaterSense Labeled:
Yes
Width:
18-7/8