1.28 gpf Round Two Piece Toilet in White
Memoirs® Stately 1.28 gpf Round Two Piece Toilet in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
This product includes
KOHLER 1.28 gpf Toilet Tank in White
Part #K4434-0
KOHLER Round Toilet Bowl in White
Part #K4387-0
- Two-piece design
- Round-front bowl offers an ideal solution for smaller baths and powder rooms
- Comfort Height® feature offers chair-height seating that makes sitting down and standing up easier for most adults
- Coordinates with other products in the Memoirs collection with Stately design
- Single-flush gravity uses the force of gravity and a precision-engineered tank, bowl, and tramway to create a strong siphon during flushing
- AquaPiston® canister allows water to flow into the bowl from all sides (360 degrees), increasing the power and effectiveness of the flush
- Flush valve's 3:2 ratio harnesses the natural force of gravity and optimizes flush performance
- Durable canister design has 90% less exposed seal material than a 3 in flapper for leak-free performance
- Light-touch canister flush requires a lower actuation force than a flapper
- Three-bolt quick-connect installation
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- Bowl Shape:
- Round
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Memoirs® Stately
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Material:
- Chrome
- Handle Type:
- Lever
- Height:
- 30-7/8 in
- IAPMO Listed:
- Yes
- Length:
- 27-13/16 in
- MA Approved:
- No
- Material:
- Vitreous China
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- WaterSense Labeled:
- Yes
- Width:
- 18-7/8 in