This product requires certification to purchase.

1.28 gpf Round Two Piece Toilet in White

KOHLER

Memoirs® Stately 1.28 gpf Round Two Piece Toilet in White

  • Fast #
  • Part #K3933-RA-0
  • Item #4306555
  • Manufacturer Part #3933-RA-0
4.5 out of 5 Customer Rating
Brand image
KOHLER

Memoirs® Stately 1.28 gpf Round Two Piece Toilet in White

  • Fast #
  • Part #K3933-RA-0
  • Item #4306555
  • Manufacturer Part #3933-RA-0
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Addison, IL
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

This product includes

  • Two piece toilet
  • Round-front bowl offers an ideal solution for smaller baths and powder rooms
  • Comfort Height® feature offers a chair height seating that makes sitting down and standing up easier for most adults
  • Flow rate: 1.28 gpf
  • Fully glazed trapway: 2-1/8"
  • Includes right-hand polished chrome trip lever
  • Combination consists of the Kohler® K-4387 bowl and Kohler® K-4434 tank
  • Coordinates with other products in the Memoirs® collection with stately design
  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
BAA Compliant:
No
Bowl Shape:
Round
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Memoirs® Stately
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
No
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
GSA Approved:
No
Handle Material:
Chrome
Handle Type:
Lever
Height:
31-1/8 in
IAPMO Listed:
No
Length:
28-3/8 in
MA Approved:
No
Material:
Vitreous China
Toilet Type:
Two Piece
Trip Lever Location:
Right-Hand
Trip Lever Placement:
Front
WaterSense Labeled:
Yes
Width:
18-7/8 in