1.28 gpf Toilet Tank in Biscuit
Memoirs® Stately 1.28 gpf Toilet Tank in Biscuit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- 1.28 gpf (4.8 lpf)
- Left-hand Polished Chrome trip lever
- Continuous Clean system automatically dispenses cleaning solution with every flush
- Works with any white toilet bowl cleaner tablet Tablets last up to six months in Continuous Clean ST system
- Combines with the K-4387, K-4380, or K-5626 bowl to create a complete K-33815, K-33817, or K-36669 Memoirs Stately toilet
- Aqua Piston canister optimizes the flow out of the tank, harnessing gravity and the natural powerful reducing cascade of water to increase the power and effectiveness of the flush
- Easy-to-flush canister design requires less force to actuate than a 3 in (76 mm) flapper, and has 90% less exposed seal material which resists conditions that cause wear, tear, shrinkage and swelling
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Memoirs® Stately
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Dual Flush:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Handle Type:
- Lever
- Toilet Type:
- Tank
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- Type:
- K33434-96
- UPC:
- 195711068002
- WaterSense Labeled:
- No