1.28 gpf Toilet Tank in Peachblow
Memoirs® Stately 1.28 gpf Toilet Tank in Peachblow
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 20-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Left hand polished chrome trip lever
- Combines with the KOHLER K-4387 bowl to create a complete KOHLER K-3933 Memoirs® toilet
- Coordinates with other products in the Memoirs® collection
- Class Five® canister optimizes the flow out of the tank, harnessing gravity and the natural powerful reducing cascade of water to increase the power and effectiveness of the flush
- Flow rate - 1.28 gpf
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Memoirs® Stately
- Color Finish Category:
- Pinks
- Color Finish Name:
- Peachblow
- Depth:
- 8-15/16
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- Handle Type:
- Lever
- Height:
- 14-3/8
- IAPMO Listed:
- Yes
- Length:
- 8-15/16
- Material:
- Vitreous China
- Toilet Type:
- Tank
- Trap Size:
- 3-1/4
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- UPC:
- 195711097613
- WaterSense Labeled:
- Yes
- Width:
- 18-7/8