This product requires certification to purchase.

1.28 gpf Toilet Tank in Teal

KOHLER

Memoirs® Stately 1.28 gpf Toilet Tank in Teal

  • Fast #
  • Part #K4434-17
  • Item #10380989
  • Manufacturer Part #4434-17
5 out of 5 Customer Rating
Brand image
KOHLER

Memoirs® Stately 1.28 gpf Toilet Tank in Teal

  • Fast #
  • Part #K4434-17
  • Item #10380989
  • Manufacturer Part #4434-17
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Left-hand polished chrome trip lever
  • Combines with K-4387 bowl to create a complete K-3933 Memoirs toilet
  • Coordinates with other products in the Memoirs collection
  • Class Five® canister optimizes the flow out of the tank, harnessing gravity and the natural powerful reducing cascade of water to increase the power and effectiveness of the flush
  • 1.28 gpf (4.8 lpf)
  • Requires Certification
  • Green


Specifications

ASME:
ASME A112.19.2
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Memoirs® Stately
Color Finish Category:
Blues
Color Finish Name:
Teal
Depth:
8-3/4 in
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
Handle Type:
Lever
Height:
14-5/8 in
IAPMO Listed:
Yes
Length:
8-3/4 in
Material:
Vitreous China
Toilet Type:
Tank
Trap Size:
3-1/4 in
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
Type:
K4434-17
UPC:
195711152459
WaterSense Labeled:
Yes
Width:
18-7/8 in