This product requires certification to purchase.

18 in. Towel Bar in Vibrant Brushed Nickel

KOHLER

Memoirs® Stately 18 in. Towel Bar in Vibrant Brushed Nickel

  • Fast #
  • Part #K485-BN
  • Item #1505867
  • Manufacturer Part #485-BN
5 out of 5 Customer Rating
Brand image
KOHLER

Memoirs® Stately 18 in. Towel Bar in Vibrant Brushed Nickel

  • Fast #
  • Part #K485-BN
  • Item #1505867
  • Manufacturer Part #485-BN
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 105
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Material: Solid brass
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Memoirs® collection
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Memoirs® Stately
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Brushed Nickel
Height:
1-7/8 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
18 in
Material:
Brass
Mount Type:
Wall
Number of Bars:
1
Projection:
2-3/4 in
UPC:
087206414503
Width:
3-1/4 in