22-3/4 in. Drop-in Rectangular Vitreous China Bathroom Sink in Teal
Memoirs® Stately 22-3/4 in. Drop-in Rectangular Vitreous China Bathroom Sink in Teal
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 8 in widespread faucet holes
- Elegant rectangular basin
- Overflow drain
- Coordinates with other products in the Memoirs collection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CSA Certified:
- CSA B45.1, CSA B651
- Collection:
- Memoirs® Stately
- Color Finish Category:
- Blues
- Color Finish Name:
- Teal
- Depth:
- 8-7/8 in
- Drain Opening:
- 1-3/4 in
- Faucet Center Size:
- 8 in
- Height:
- 8-7/8 in
- IAPMO Listed:
- Yes
- Length:
- 22-3/4 in
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Overflow Included:
- Yes
- Shape:
- Rectangular
- Sink Bowl Size:
- 17 in x 10 in
- Sink Depth:
- 5 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Vitreous China
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 195711152411
- Width:
- 18 in