24-1/2 in. Rectangular Pedestal Bathroom Sink and Base in Dune
Memoirs® Stately 24-1/2 in. Rectangular Pedestal Bathroom Sink and Base in Dune
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
This product includes
KOHLER Pedestal Sink Base in Dune
Part #K2267-NY
KOHLER 24-1/2 x 20-1/2 in. Rectangular Dual Mount Bathroom Sink in Dune
Part #K29999-4-NY
- Center faucet holes: 4"
- Elegant rectangular basin
- Overflow drain
- Combination consists of the Kohler® K-2345-4 basin and Kohler® K-2267 pedestal
- Coordinates with other products in the Memoirs® collection
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Memoirs® Stately
- Color Finish Category:
- Whites
- Color Finish Name:
- Dune
- Drain Opening:
- 1-3/4 in
- Faucet Center Size:
- 4 in
- GSA Approved:
- No
- Height:
- 34-3/4 in
- IAPMO Listed:
- No
- Length:
- 24-1/2 in
- Number of Bowls:
- 1
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 15-1/2 in x 11-5/8 in x 5 in
- Sink Depth:
- 8-5/8 in
- Sink Installation Type:
- Pedestal Sets
- Sink Size Range:
- 20 in - 25.99 in
- Vessel Only:
- No
- WaterSense Labeled:
- No
- Width:
- 20-1/2 in