30-3/4 in. Pedestal Rectangular Bathroom Sink and Base in White
Memoirs® Stately 30-3/4 in. Pedestal Rectangular Bathroom Sink and Base in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 20-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Center faucet holes: 8"
- Elegant rectangular basin
- Overflow drain
- Combination consists of the Kohler® K-2269-8 basin and Kohler® K-2267 pedestal
- Coordinates with other products in the Memoirs® collection
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Memoirs® Stately
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Opening:
- 1-3/4
- Faucet Center Size:
- 8 in
- GSA Approved:
- No
- Height:
- 34-3/4
- IAPMO Listed:
- No
- Length:
- 30-11/16
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Overflow Included:
- Yes
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 18 in x 14 in x 5 in
- Sink Depth:
- 8-5/8
- Sink Installation Type:
- Pedestal Sets
- Sink Material:
- Fireclay
- Sink Size Range:
- 26 in - 30.99 in
- Vessel Only:
- No
- Width:
- 22-3/16