This product requires certification to purchase.

Diverter Tub Spout in Polished Chrome

KOHLER

Memoirs® Stately Diverter Tub Spout in Polished Chrome

  • Fast #
  • Part #K496-V-CP
  • Item #1852514
  • Manufacturer Part #496-V-CP
5 out of 5 Customer Rating
Brand image
KOHLER

Memoirs® Stately Diverter Tub Spout in Polished Chrome

  • Fast #
  • Part #K496-V-CP
  • Item #1852514
  • Manufacturer Part #496-V-CP
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 360
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Coordinates with the Memoirs® Stately collection of faucets and accessories
  • Kohler® finishes resist corrosion and tarnishing exceeding industry durability standards by over two times
  • Completes Memoirs® stately design solution with Kohler® fixtures and accessories
  • Solid brass construction and exposed pop-up drain without overflow
  • Deco lift knob
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Memoirs® Stately
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Tub Spout
Fits Brand:
KOHLER
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
2-22/25 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
6 in
Material:
Metal
NSF Certified:
No
Spout Height:
2-7/8 in
Spout Reach:
6 in
Spout Type:
Diverter
UPC:
087206892967
WaterSense Labeled:
No
Width:
2-3/4 in