Memoirs® Stately 1.6 gpf Two Piece Elongated Comfort Height Toilet with AquaPiston Technology
Memoirs® Stately Memoirs® Stately 1.6 gpf Two Piece Elongated Comfort Height Toilet with AquaPiston Technology
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
This product includes
KOHLER 1.6 gpf Toilet Tank in Ice™ Grey
Part #K4642-95
KOHLER Elongated Toilet Bowl in Ice™ Grey
Part #K4380-95
- Two piece toilet
- Elongated bowl offers added room and comfort
- Comfort Height® feature offers a chair height seating that makes sitting down and standing up easier for most adults
- Flow rate: 1.6 gpf
- Fully glazed trapway: 2-1/8"
- Includes standard left-hand trip lever
- Combination consists of the Kohler® K-4380 bowl and Kohler® K-4642 tank
- Coordinates with other products in the Memoirs® collection with stately design
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B45.1, CSA B651
- Collection:
- Memoirs® Stately
- Color Finish Category:
- Greys
- Color Finish Name:
- Ice Grey
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Type:
- Trip Lever
- Height:
- 31-1/16 in
- IAPMO Listed:
- No
- Length:
- 30-3/8 in
- MA Approved:
- No
- Material:
- Vitreous China
- Toilet Rough-In:
- 12 in
- Toilet Type:
- Two Piece
- WaterSense Labeled:
- No
- Width:
- 18-7/8 in