This product requires certification to purchase.

Memoirs® Stately 1.6 gpf Two Piece Elongated Comfort Height Toilet with AquaPiston Technology

KOHLER

Memoirs® Stately Memoirs® Stately 1.6 gpf Two Piece Elongated Comfort Height Toilet with AquaPiston Technology

  • Fast #
  • Part #K3819-G9
  • Item #4204931
  • Manufacturer Part #3819-G9
5 out of 5 Customer Rating
Brand image
KOHLER

Memoirs® Stately Memoirs® Stately 1.6 gpf Two Piece Elongated Comfort Height Toilet with AquaPiston Technology

  • Fast #
  • Part #K3819-G9
  • Item #4204931
  • Manufacturer Part #3819-G9
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Two piece toilet
  • Elongated bowl offers added room and comfort
  • Comfort Height® feature offers a chair height seating that makes sitting down and standing up easier for most adults
  • Flow rate: 1.6 gpf
  • Fully glazed trapway: 2-1/8"
  • Includes standard left-hand trip lever
  • Combination consists of the Kohler® K-4380 bowl and Kohler® K-4642 tank
  • Coordinates with other products in the Memoirs® collection with stately design
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
BAA Compliant:
No
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B45.1, CSA B651
Collection:
Memoirs® Stately
Color Finish Category:
Neutrals
Color Finish Name:
Sandbar
Flow Rate:
1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Type:
Trip Lever
Height:
31-1/16 in
IAPMO Listed:
No
Length:
30-3/8 in
MA Approved:
No
Material:
Vitreous China
Toilet Rough-In:
12 in
Toilet Type:
Two Piece
WaterSense Labeled:
No
Width:
18-7/8 in