This product requires certification to purchase.

Pedestal Vessel Sink in Sandbar (Vessel Only)

KOHLER

Memoirs® Stately Pedestal Vessel Sink in Sandbar (Vessel Only)

  • Fast #
  • Part #K2269-8-G9
  • Item #1319479
  • Manufacturer Part #2269-8-G9
4.1 out of 5 Customer Rating
Brand image
KOHLER

Memoirs® Stately Pedestal Vessel Sink in Sandbar (Vessel Only)

  • Fast #
  • Part #K2269-8-G9
  • Item #1319479
  • Manufacturer Part #2269-8-G9
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Sandbar Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Center faucet holes: 8"
  • Elegant rectangular basin
  • Overflow drain
  • Combines with the Kohler® K-2267 pedestal to create the Kohler® K-2268-8 Memoirs® pedestal sink
  • Combines with the Kohler® K-6880 console table legs to create a Memoirs® console table
  • Coordinates with other products in the Memoirs® collection
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Application:
Residential
Brand Model Compatibility:
K-2267 Pedestal
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Memoirs® Stately
Color Finish Category:
Neutrals
Color Finish Name:
Sandbar
Drain Opening:
1-3/4 in
Faucet Center Size:
8 in
GSA Approved:
No
IAPMO Listed:
No
Length:
30-11/16 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
3 Hole
Pedestal Only:
No
Shape:
Rectangular
Sink Bowl Size:
19 in x 14 in x 5-1/2 in
Sink Depth:
8-3/4 in
Sink Installation Type:
Consoles, Pedestal Sink
Sink Material:
Fireclay
Sink Size Range:
26 in - 30.99 in
UPC:
040688873701
Vessel Only:
Yes
WaterSense Labeled:
No
Width:
22-3/16 in