One Handle Single Function Shower Faucet in Polished Chrome (Trim Only)
Memoirs® Stately One Handle Single Function Shower Faucet in Polished Chrome (Trim Only)
Package Quantity Info:
Each: 1 Case: 6 Pallet: 150-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Pressure balance provides temperature regulation and anti-scald
- Includes trim, showerarm and flange. Valve not included.
- Customize your shower with a Kohler showerhead
- Single handle controls both on/off activation and temperature setting
- Includes faceplate with ADA-compliant metal Deco lever handle
- For use with any KOHLER showerhead (sold separately)
- Coordinates with Memoirs faucets and accessories
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Memoirs® Stately
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Escutcheon Height:
- 6 in
- Escutcheon Width:
- 6 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 6-1/2 in
- Showerhead Function:
- Single
- Trim Only:
- Yes
- UPC:
- 885612376961