This product requires certification to purchase.

Two Handle Thermostatic Valve Trim in Vibrant® Brushed Nickel

KOHLER

Memoirs® Stately Two Handle Thermostatic Valve Trim in Vibrant® Brushed Nickel

  • Fast #
  • Part #KT10422-4V-BN
  • Item #2396354
  • Manufacturer Part #T10422-4V-BN
5 out of 5 Customer Rating
Brand image
KOHLER

Memoirs® Stately Two Handle Thermostatic Valve Trim in Vibrant® Brushed Nickel

  • Fast #
  • Part #KT10422-4V-BN
  • Item #2396354
  • Manufacturer Part #T10422-4V-BN
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 110
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Patented K-joint installation ensures consistent trim appearance regardless of variability in valve rough-in
  • Ergonomic lever handle is ADA compliant
  • Trim requires valve to complete
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1, CSA B651
Collection:
Memoirs® Stately
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Brushed Nickel
Escutcheon Height:
8-3/4 in
Escutcheon Width:
6 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Two Handle
Product Type:
Valve Trim
Trim Only:
Yes
UL Listed:
No
UPC:
650531258878
Valve Trim Type:
Thermostatic
WaterSense Labeled:
No