Tank LID Ice Grey
Memoirs Tank LID Ice Grey
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Replacement toilet tank cover for various Kohler toilets
- Engineered to promote product longevity
- Made with premium materials for enhanced durability
Specifications
- Collection:
- Memoirs
- Color Finish Category:
- Greys
- Color Finish Name:
- Ice Grey
- Depth:
- 8-469/500 in
- Length:
- 8-469/500 in
- Material:
- Vitreous China
- Type:
- K1052862-95
- UPC:
- 650531458834
- Width:
- 18-7/8 in