Trip Lever in Vibrant Brushed Bronze
Memoirs® Trip Lever in Vibrant Brushed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Right-hand trip lever
- Premium metal construction for durability
- Kohler® finishes resist corrosion and tarnishing
- For use with the Memoirs® Comfort Height® toilet
- Coordinates with other products in the Memoirs® collection
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Adjustable:
- No
- Brand Model Compatibility:
- Memoirs® Comfort Height Toilet
- CSA Certified:
- CSA B125.1
- Collection:
- Memoirs®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vibrant Brushed Bronze
- Handle Material:
- Metal
- Handle Type:
- Right Hand Trip Lever
- Installation Type:
- Wall Mount
- Length:
- 2-5/8 in
- Material:
- Metal
- Trip Lever Location:
- Right-Hand
- UPC:
- 650531997999
- WaterSense Labeled:
- No
- Width:
- 7/8 in