20-11/16 in. Undermount Rectangular Vitreous China Bathroom Sink in White
Memoirs® 20-11/16 in. Undermount Rectangular Vitreous China Bathroom Sink in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 20-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Refined rectangular basin
- Coordinates with other products in the Memoirs collection
- ADA compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Memoirs®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Opening:
- 1-3/4
- GSA Approved:
- No
- Height:
- 8-63/100
- IAPMO Listed:
- No
- Length:
- 20-11/16
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Overflow Included:
- Yes
- PipeTubing Size:
- 3/8
- Shape:
- Rectangular
- Sink Bowl Size:
- 18-7/16 in x 14-13/16 in
- Sink Depth:
- 8-5/8
- Sink Installation Type:
- Undermount
- Sink Material:
- Vitreous China
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 650531169532
- Width:
- 17-5/16