This product requires certification to purchase.

Wall Mount Flush Actuator Plate for K-18829-NA in White

KOHLER

Memoirs® Wall Mount Flush Actuator Plate for K-18829-NA in White

  • Fast #
  • Part #K77271-0
  • Item #7514148
  • Manufacturer Part #77271-0
3.7 out of 5 Customer Rating
Brand image
KOHLER

Memoirs® Wall Mount Flush Actuator Plate for K-18829-NA in White

  • Fast #
  • Part #K77271-0
  • Item #7514148
  • Manufacturer Part #77271-0
3.7 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 30
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Large flush actuator plate opening can be removed for easy access to inner tank.
  • For use with K-18829 2x4 In-Wall tank & Carrier System.
  • Dual flush actuator offers a choice of 0.8 or 1.6 gpf.
  • For use with K-18829-NA 2"x4" in-wall tank and carrier system.
  • Dual-flush actuator offers a choice of 0.8 or 1.6 gallons per flush (gpf).
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Brand Model Compatibility:
K-18829-NA 2 in x 4 in In-wall Tank and Carrier System
Collection:
Memoirs®
Color Finish Category:
Whites
Color Finish Name:
White
Flow Rate:
1.6 gpf
Installation Type:
Wall Mount
Length:
13/16 in
Product Type:
Actuator Plate
UL Listed:
No
UPC:
885612627186
WaterSense Labeled:
No
Width:
8-7/8 in