Metal Bathroom Sink Drain with Non-Removable Stopper (Less Overflow ) in Oil Rubbed Bronze
Metal Bathroom Sink Drain with Non-Removable Stopper (Less Overflow ) in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Available with non-removable metal stopper
- For use in non-overflow applications
- For use with Spun Glass™ vessels lavatory
Specifications
- ASME:
- ASME A112.18.2
- CSA Certified:
- CSA B125.2
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- IAPMO Listed:
- No
- Tailpiece Length:
- 5-1/8 in
- UPC:
- 885612056924