This product requires certification to purchase.

Metal Disposer Flange & Stopper in Vibrant® Polished Brass

KOHLER

Metal Disposer Flange & Stopper in Vibrant® Polished Brass

  • Fast #
  • Part #K11352-PB
  • Item #2052909
  • Manufacturer Part #11352-PB
3.4 out of 5 Customer Rating
Brand image
KOHLER

Metal Disposer Flange & Stopper in Vibrant® Polished Brass

  • Fast #
  • Part #K11352-PB
  • Item #2052909
  • Manufacturer Part #11352-PB
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Polished Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 140
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fits standard garbage disposal units
  • Premium metal construction for durability
  • Perfect color match with Kohler® finishes
  • Includes disposal flange and stopper
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
4-1/2 in Garbage Disposal Unit
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant Polished Brass
Depth:
1-5/8 in
Diameter:
4-7/16 in
End Connection 1:
Flanged
End Connections:
Flanged
Height:
1-5/8 in
Length:
4-7/8 in
Material:
Metal
Product Type:
Disposer Flange, Stopper
Size:
1-5/8 in x 4-7/16 in
UL Listed:
No
UPC:
087206945779
Width:
4-7/16 in