This product requires certification to purchase.

Metal Escutcheon in Vibrant Brushed Nickel

KOHLER

Metal Escutcheon in Vibrant Brushed Nickel

  • Fast #
  • Part #K1032503-BN
  • Item #3066007
  • Manufacturer Part #1032503-BN
4.9 out of 5 Customer Rating
Brand image
KOHLER

Metal Escutcheon in Vibrant Brushed Nickel

  • Fast #
  • Part #K1032503-BN
  • Item #3066007
  • Manufacturer Part #1032503-BN
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Brushed Nickel
Faucet Part Type:
Escutcheon
Material:
Metal
UPC:
650531403315