Metal Lift Rod Kit
Metal Lift Rod Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 25-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- BAA Compliant:
- No
- IAPMO Listed:
- No
- Material:
- Metal
- Product Type:
- Lift Rod Kit
- UPC:
- 040688296791