Metal Nut, Washer and Gasket for Finesse™ K-13328-BA, K-13330-BA, K-13392-AA and K-7304
Metal Nut, Washer and Gasket for Finesse™ K-13328-BA, K-13330-BA, K-13392-AA and K-7304
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 450-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- Finesse™ K-13328-BA, K-13330-BA, K-13392-AA, K-13393-AA, K-13394-BA, K-7304
- Diameter - Inside 1:
- 21/32 in
- Diameter - Outside:
- 7/8 in
- Faucet Part Type:
- Nuts, Washers, Gaskets
- Material:
- Metal
- UPC:
- 040688324210