Metal Stopper in Matte Black
Metal Stopper in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Kohler genuine part
- For various tub drains
- Made with premium materials for enhanced durability
Documents
Specifications
- Brand Model Compatibility:
- K-7147, K-7148, K-7169
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- IAPMO Listed:
- No
- Material:
- Metal
- Product Type:
- Stopper
- UPC:
- 650531870698