Metal Stopper in Vibrant® Finish
Metal Stopper in Vibrant® Finish
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 100-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Kohler genuine part
- For various tub drains
- Made with premium materials for enhanced durability
Documents
Specifications
- Brand Model Compatibility:
- K-7147, K-7148, K-7169
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Finish
- IAPMO Listed:
- No
- Material:
- Metal
- Product Type:
- Stopper
- UPC:
- 040688886541