This product requires certification to purchase.

Control Box and Disposer Air Switch in Matte Black

KOHLER

Model 35723 Control Box and Disposer Air Switch in Matte Black

  • Fast #
  • Part #K35723-BL
  • Item #10084161
  • Manufacturer Part #35723-BL
3.6 out of 5 Customer Rating
Brand image
KOHLER

Model 35723 Control Box and Disposer Air Switch in Matte Black

  • Fast #
  • Part #K35723-BL
  • Item #10084161
  • Manufacturer Part #35723-BL
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Compatible with standard garbage disposals
  • Air switch easily mounts to your sink or countertop
  • Provides a decorative alternative to conventional wall-mount toggle switch
  • Coordinates with traditional-style faucets
  • Includes electrical box with two power outlets, button, 6' (1829 mm) air line
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Traditional
Collection:
Model 35723
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Diameter:
2-1/8 in
Material:
Brass, Plastic
Product Type:
Air Switch
UPC:
195711060303