9 in. Towel Bar in Matte Black
Modern 9 in. Towel Bar in Matte Black
Package Quantity Info:
Each: 1 Pallet: 640-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Coordinates with other Modern accessories
- Premium metal construction for durability
- KOHLER finishes resist corrosion and tarnishing
Specifications
- Application:
- Residential
- Base Plate Height:
- 2 in
- Base Plate Width:
- 2 in
- Collection:
- Modern
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 3-1/16 in
- Hardware Included:
- Yes
- Height:
- 2 in
- Installation Type:
- Wall Mount
- Length:
- 9 in
- Material:
- Stainless Steel, Zinc
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 3-1/16 in
- UPC:
- 885612770493
- Width:
- 3 in